3 in. x 20 ft. Plain End Schedule 40 PVC Drainage Pipe in White
3 in. x 20 ft. Plain End Schedule 40 PVC Drainage Pipe in White
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Dual rated - PVC schedule 40 pressure and drainage
- Lower installation costs, easy handling
- Extended life
- Superior underground performance
- Exceptional chemical resistance
- Improved flow
- Potable water approved
- Exceptional temperature range
- Lower thermal conductivity
- Environmentally responsible
Documents
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Plant Chemical Distribution Lines, Water Systems, Waste, Refineries, Pickling Lines, Plating Shops, Chlorine Injection, Chlorine Dioxide, Chlor-Alkali Plant Piping, Steel Wire Plants, Battery Manufacturing, Bleach Lines, Alum and Caustic Handling Systems
- CSA Certified:
- CSA B137.3
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3-1/25
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 3
- Pressure - Maximum:
- 260 psi
- Schedule Class:
- 40
- UPC:
- 622454226234
- Wall Thickness:
- 0.216 in