This product requires certification to purchase.

3 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

3 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

  • Fast #
  • Part #A40FCPM20
  • Item #55465
  • Manufacturer Part #ABS 03300 0800
4.6 out of 5 Customer Rating

3 in. x 20 ft. Schedule 40 ABS Drainage Pipe in Black

  • Fast #
  • Part #A40FCPM20
  • Item #55465
  • Manufacturer Part #ABS 03300 0800
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 1500
Log in or Create an Account to see product availability.

Product Details

Product Details

  • SCH 40 ABS
  • End Connection - Plain End
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • ASTm Specifications: ASTM D3965, F628, D2235, D2321
  • NSF certified
  • Requires Certification

Specifications

ASTM:
ASTM D-2235, ASTM D-3965, ASTM F-628
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
20
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pipe Wall Type:
Solid
PipeTubing Size:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942031375
Wall Thickness:
0.216 in