3 in. x 20 ft. Schedule 40 PVC Drainage Pipe
3 in. x 20 ft. Schedule 40 PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-891
- Application:
- Drainage, Waste, Vent
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF-DWV
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40