3 in. x 25 ft. Threaded and Coupled Schedule 40 Black Carbon Steel Pipe
3 in. x 25 ft. Threaded and Coupled Schedule 40 Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded & Coupled
- End Connection 2:
- Threaded & Coupled
- End Connections:
- Threaded & Coupled
- Length:
- 25
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3
- Schedule Class:
- 40