3 in. x 40 ft. Gasket SDR 21 Plastic Pressure Pipe
3 in. x 40 ft. Gasket SDR 21 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Residential, Water Systems
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No
- Wall Thickness:
- 0.167 in