This product requires certification to purchase.

3 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

3 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

  • Fast #
  • Part #PEI11GNM40
  • Item #4067497
  • Manufacturer Part #PEI11GNM40
4.4 out of 5 Customer Rating

3 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Green

  • Fast #
  • Part #PEI11GNM40
  • Item #4067497
  • Manufacturer Part #PEI11GNM40
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714
Color Finish Name:
Green
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
3 in
Schedule Class:
SDR 11
UL Listed:
No