This product requires certification to purchase.

3 OD Stainless Steel 304L 14 Gauge A269 TUBE

3 OD Stainless Steel 304L 14 Gauge A269 TUBE

  • Fast #
  • Part #DST4L149M
  • Item #489342
  • Manufacturer Part #AA214030
3.9 out of 5 Customer Rating

3 OD Stainless Steel 304L 14 Gauge A269 TUBE

  • Fast #
  • Part #DST4L149M
  • Item #489342
  • Manufacturer Part #AA214030
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 280 Lift: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Gauge (metal)
14 ga
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
3 in
Warranty & Product Information
ASTM
ASTM A-269
FM Approved
No
IAPMO Listed
No
Origin
Domestic
UL Listed
No