3 OD Stainless Steel 316L 12 Gauge A778 TUBE
3 OD Stainless Steel 316L 12 Gauge A778 TUBE
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 180 Lift: 1080-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- UL Listed:
- No