This product requires certification to purchase.

3 x 2 in. S10 316L Stainless Steel Concentric Swage Nipple Beveled

3 x 2 in. S10 316L Stainless Steel Concentric Swage Nipple Beveled

  • Fast #
  • Part #DS16LCSNBBEMKE
  • Item #4279255
  • Manufacturer Part #DS16LCSNBBEMKE
4.1 out of 5 Customer Rating

3 x 2 in. S10 316L Stainless Steel Concentric Swage Nipple Beveled

  • Fast #
  • Part #DS16LCSNBBEMKE
  • Item #4279255
  • Manufacturer Part #DS16LCSNBBEMKE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
Clean Bagged:
No
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
2
Fitting Sizes:
3 in x 2 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
8
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
10
UL Listed:
No