This product requires certification to purchase.

3 x 2 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

3 x 2 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS44LCSNTBEMKE
  • Item #4280346
  • Manufacturer Part #DS44LCSNTBEMKE
3.4 out of 5 Customer Rating

3 x 2 in. S40 304L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS44LCSNTBEMKE
  • Item #4280346
  • Manufacturer Part #DS44LCSNTBEMKE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3
Fitting Size 2:
2
Fitting Sizes:
3 in x 2 in
Fitting Type:
Swage, Concentric, Reducing
Length:
8
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
40
Type:
DS44LCSNTBEMKE