3 x 2 in. S40 316L Stainless Steel Concentric Swage Nipple Threaded
3 x 2 in. S40 316L Stainless Steel Concentric Swage Nipple Threaded
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A312
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Swage, Concentric, Reducing
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- DS46LCSNTBEMKE