This product requires certification to purchase.

3 x 0.065 in. Welded 316L Stainless Steel Tube

3 x 0.065 in. Welded 316L Stainless Steel Tube

  • Fast #
  • Part #DSWT6L065A269M
  • Item #1331214
  • Manufacturer Part #DSWT6L065A269M
3.2 out of 5 Customer Rating

3 x 0.065 in. Welded 316L Stainless Steel Tube

  • Fast #
  • Part #DSWT6L065A269M
  • Item #1331214
  • Manufacturer Part #DSWT6L065A269M
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
3 in
UL Listed:
No
Wall Thickness:
0.065 in