3 x 1/4 x 2 in. 20 ft. Iron Angle in Black
3 x 1/4 x 2 in. 20 ft. Iron Angle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 20 ft
- Material:
- Iron
- Thickness:
- 0.25 in
- Width:
- 3 in