3 in. x 1-1/2 in. 3000# Extra Heavy Weldolet Forged Steel A105
3 in. x 1-1/2 in. 3000# Extra Heavy Weldolet Forged Steel A105
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A105
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Weldolet
- Material:
- Forged Carbon Steel
- Material Type:
- A105
- Origin:
- Domestic
- Outlet Size (in):
- 1-1/2 in
- Pressure Class:
- 3000#
- Schedule Class:
- Extra Heavy