This product requires certification to purchase.

3 x 1-1/2 in. ChemDrain CPVC Combination Wye

3 x 1-1/2 in. ChemDrain CPVC Combination Wye

  • Fast #
  • Part #CPAWCOMBYMMJ
  • Item #2484461
  • Manufacturer Part #AW 00502 0337C
5 out of 5 Customer Rating

3 x 1-1/2 in. ChemDrain CPVC Combination Wye

  • Fast #
  • Part #CPAWCOMBYMMJ
  • Item #2484461
  • Manufacturer Part #AW 00502 0337C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
  • ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
  • CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
  • ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Characteristics & Features
Color Finish Name
Dark Grey
Fitting Type
Combination Wye
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
220
Minimum Temperature
32
Warranty & Product Information
Application
Chemical Waste Drainage
ASTM
ASTM D-3311, ASTM F-2618
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
UPC
611942107148