This product requires certification to purchase.

3 x 1-1/2 in. ChemDrain CPVC Sanitary Tee

3 x 1-1/2 in. ChemDrain CPVC Sanitary Tee

  • Fast #
  • Part #CPAWSTMMJ
  • Item #2484392
  • Manufacturer Part #AW 00401 0337C
5 out of 5 Customer Rating

3 x 1-1/2 in. ChemDrain CPVC Sanitary Tee

  • Fast #
  • Part #CPAWSTMMJ
  • Item #2484392
  • Manufacturer Part #AW 00401 0337C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
3
Fitting Size 3:
1-1/2
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Sanitary Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
611942105090