This product requires certification to purchase.

3 x 1-1/2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

3 x 1-1/2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

  • Fast #
  • Part #PDWV30RBMJ
  • Item #834624
  • Manufacturer Part #PVC 01112 0600
3.6 out of 5 Customer Rating

3 x 1-1/2 in. Hub x Spigot and DWV Schedule 30 PVC Bushing

  • Fast #
  • Part #PDWV30RBMJ
  • Item #834624
  • Manufacturer Part #PVC 01112 0600
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 3360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • White pipe and fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Pipe is available in 10' length
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Spigot
End Connections
Hub x Spigot
Fitting Size 1
3 in
Fitting Size 2
1-1/2 in
Fitting Sizes
3 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
30
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
32
Pressure - High
0
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASME
ASME A112.4.4
ASTM
ASTM D-1784, ASTM D-2949, ASTM D-1785, ASTM F-628, ASTM F-1488
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
UPC
611942037315