3 x 1-1/2 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric
3 x 1-1/2 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 10
- UL Listed:
- No