This product requires certification to purchase.

3 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

3 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

  • Fast #
  • Part #NHTAPYMMJ
  • Item #43362
  • Manufacturer Part #008484
3.9 out of 5 Customer Rating

3 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

  • Fast #
  • Part #NHTAPYMMJ
  • Item #43362
  • Manufacturer Part #008484
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
Spigot
End Connection 3
FNPT
End Connections
No Hub x Spigot x FNPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1-1/2 in
Fitting Sizes
3 in x 3 in x 1-1/2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Material Type
NH 26
Warranty & Product Information
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942002962