3 X 1-1/2 Iron Pipe ALL Stainless Steel Saddle 3.48-3.52
3 X 1-1/2 Iron Pipe ALL Stainless Steel Saddle 3.48-3.52
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Due to stainless steel panel construction saddles can be manufactured to fit any pipe diameter
- Patented one-piece NBR tapered end O-ring mat gasket, with twin seal O-ring design ensures a watertight seal to all classes of pipe
- Tapered gaskets helps prevent rolling of O-ring during install
- All the fastening components are held captive in this design to eliminate loses pieces in the field
- The extra-long stud bolts provide leverage for initial fastening of the washer-bar
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 248
- Minimum Temperature:
- -25
- NSF Certified:
- Yes
- Range (in):
- 3.48 in - 3.52 in
- Tap Size:
- 1-1/2 in
- Width:
- 6 in