This product requires certification to purchase.

3 x 1-1/4 in. Copper DWV Sanitary Tee

3 x 1-1/4 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTMMH
  • Item #22245
  • Manufacturer Part #10046586
3.6 out of 5 Customer Rating

3 x 1-1/4 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTMMH
  • Item #22245
  • Manufacturer Part #10046586
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
3 in x 3 in x 1-1/4 in
Fitting Type:
Sanitary Tee
Material:
Wrot Copper DWV
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Type:
CDWVSTMMH
UPC:
683264465862