This product requires certification to purchase.

3 x 1-1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

3 x 1-1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBSP114MH
  • Item #1337900
  • Manufacturer Part #IS4CTBSP114F
5 out of 5 Customer Rating
Brand image

3 x 1-1/4 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS4CTBSP114MH
  • Item #1337900
  • Manufacturer Part #IS4CTBSP114F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3 in x 1-1/4 in
Fitting Type:
Bushing, Hex, Reducing
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov