This product requires certification to purchase.

3 x 1-1/4 in. PVC Schedule 40 Bushing

3 x 1-1/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBMH
  • Item #20696
  • Manufacturer Part #035670
5 out of 5 Customer Rating

3 x 1-1/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBMH
  • Item #20696
  • Manufacturer Part #035670
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
  • Reducer bushing for PVC pipe
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3 in x 1-1/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
622454356702