This product requires certification to purchase.

3 x 1-1/4 in. Threaded 125# Galvanized Cast Iron Bushing

3 x 1-1/4 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBMH
  • Item #9922
  • Manufacturer Part #921107004
4.5 out of 5 Customer Rating

3 x 1-1/4 in. Threaded 125# Galvanized Cast Iron Bushing

  • Fast #
  • Part #GCIBMH
  • Item #9922
  • Manufacturer Part #921107004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1510
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
3 in x 1-1/4 in
Fitting Type:
Bushing, Reducing
Head Style:
Hex
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
UPC:
690291038464