3 x 1-1/4 x 3 in. Sweat 700 psi Copper Tee
3 x 1-1/4 x 3 in. Sweat 700 psi Copper Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 256-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
- The tee features solder cups
- The fitting allows for a connection to be made in continuous pipeline and branch out to a different direction
- NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
- Because of its longstanding reputation for innovation and precision in design and manufacturing
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 1-1/4
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in x 1-1/4 in x 3 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- MSS:
- MSS SP-104, MSS SP-109
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- UPC:
- 039923331960
- Weight:
- 3.278