This product requires certification to purchase.

3 x 1-1/2 in. Copper Coupling (Clean & Bagged)

3 x 1-1/2 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCMJ
  • Item #440584
  • Manufacturer Part #9003200CB
4.4 out of 5 Customer Rating

3 x 1-1/2 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCMJ
  • Item #440584
  • Manufacturer Part #9003200CB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • The reducing coupling features solder cups.
  • The fitting provides a means of connecting larger size tube to smaller size tube.
  • CB Cleaned and Bagged for Oxygen Service (Medical Gas)
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
7/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3
Fitting Size 2:
1-1/2
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Coupling
Length:
3-69/100
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923301277
Weight:
0.92