3 x 1 in. Hex Head Bolt
3 x 1 in. Hex Head Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Coating:
- Zinc
- Head Diameter:
- 1
- Length:
- 3 in
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 1 in
- Thread Length:
- 3
- Thread Size:
- 1 in