3 X 10 Galvanized 28 Gauge Steel Sheet
3 X 10 Galvanized 28 Gauge Steel Sheet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 10 ft
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in