This product requires certification to purchase.

3 x 10 in. Grooved x Threaded Schedule 80 Seamless Nipple

3 x 10 in. Grooved x Threaded Schedule 80 Seamless Nipple

  • Fast #
  • Part #B80SNGXTM10
  • Item #2251042
  • Manufacturer Part #71340
4.3 out of 5 Customer Rating

3 x 10 in. Grooved x Threaded Schedule 80 Seamless Nipple

  • Fast #
  • Part #B80SNGXTM10
  • Item #2251042
  • Manufacturer Part #71340
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Length:
10 in
Material:
Stainless Steel
Origin:
Domestic
Schedule Class:
80