This product requires certification to purchase.

3 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

3 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNM10
  • Item #23159
  • Manufacturer Part #0330048208
5 out of 5 Customer Rating

3 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNM10
  • Item #23159
  • Manufacturer Part #0330048208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
10 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
UPC:
690291350801