This product requires certification to purchase.

3 x 11 in. Threaded Black Steel Nipple

3 x 11 in. Threaded Black Steel Nipple

  • Fast #
  • Part #BNM11
  • Item #6659
  • Manufacturer Part #0330048604
5 out of 5 Customer Rating

3 x 11 in. Threaded Black Steel Nipple

  • Fast #
  • Part #BNM11
  • Item #6659
  • Manufacturer Part #0330048604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Welded
Length:
11 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
UPC:
690291043154