3 x 12 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
3 x 12 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Welded
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40