3 x 13/8 in. 316 Stainless Steel Chain Bar
3 x 13/8 in. 316 Stainless Steel Chain Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 316
- Width:
- 3 in