3 x 2-1/2 in. MPT x FPT 150# Domestic Cast Iron Hex Bushing
3 x 2-1/2 in. MPT x FPT 150# Domestic Cast Iron Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- 150#
- Domestic
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.14
- ASTM:
- ASTM A-126 Class A
- Application:
- Plumbing, Fire Protection, Gas, HVAC, Industrial, Mechanical, Oil
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 3 in x 2-1/2 in
- Fitting Type:
- Bushing, Reducing
- Head Style:
- Hex
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- UPC:
- 690291036002