This product requires certification to purchase.

3 x 2-1/2 in. PVC Schedule 40 Female Bushing

3 x 2-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBML
  • Item #55879
  • Manufacturer Part #PVC 02108 5600
4.5 out of 5 Customer Rating

3 x 2-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBML
  • Item #55879
  • Manufacturer Part #PVC 02108 5600
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • SCH 40 PVC
  • End Connections: Spigot, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
Spigot x FIPT
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Pressure - Maximum
130 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Bushing
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM D-2466
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
P40SFBML
UPC
611942082384