This product requires certification to purchase.

3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9ML
  • Item #1115133
  • Manufacturer Part #MN-ZMGLR1009
3.2 out of 5 Customer Rating
Brand image

3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IG9ML
  • Item #1115133
  • Manufacturer Part #MN-ZMGLR1009
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov