3 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule
3 x 2-1/2 in. Spigot x FNPT Cast Iron Reducing Cleanout Ferrule
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Service Cast Iron Pipe and Fittings conform to ASTM A 74
- Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications
- This system is intended for use in non-pressure applications
- Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- No Hub
- End Connection 2:
- Threaded
- End Connections:
- No Hub x Threaded
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout less Plug
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- SV
- UPC:
- 611942017522