This product requires certification to purchase.

3 x 2 in. Socket Schedule 80 CPVC TEE

3 x 2 in. Socket Schedule 80 CPVC TEE

  • Fast #
  • Part #S801338C
  • Item #4465740
  • Manufacturer Part #801-338C
3.7 out of 5 Customer Rating

3 x 2 in. Socket Schedule 80 CPVC TEE

  • Fast #
  • Part #S801338C
  • Item #4465740
  • Manufacturer Part #801-338C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-2467, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
Application:
Potable Water
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Tee
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211187982