This product requires certification to purchase.

3 x 2 in. Threaded 125# Black Cast Iron Eccentric Reducer

3 x 2 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERMK
  • Item #8333
  • Manufacturer Part #0300156403
5 out of 5 Customer Rating

3 x 2 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERMK
  • Item #8333
  • Manufacturer Part #0300156403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 493
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Reducer Type: Eccentric
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.4
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3
Fitting Size 2:
2
Fitting Sizes:
3 in x 2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Type:
BCIERMK
UPC:
690291016400