3 x 2 in. 3000# 304L Stainless Steel Insert
3 x 2 in. 3000# 304L Stainless Steel Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Type:
- Insert, Reducing
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov