This product requires certification to purchase.

3 x 2 in. Copper DWV Sanitary Tee

3 x 2 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTMMK
  • Item #2048619
  • Manufacturer Part #10046582
3.7 out of 5 Customer Rating

3 x 2 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTMMK
  • Item #2048619
  • Manufacturer Part #10046582
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in USA
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Weight
1.001 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Sanitary Tee
Material
Wrot Copper DWV
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.22, ANSI B16.29, ANSI B16.50
ASME
ASME B16.22, ASME B16.29, ASME B16.50
ASTM
ASTM B-280, ASTM B-75, ASTM B-88
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
Yes
MSS
MSS SP-104, MSS SP-73
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
683264465824