This product requires certification to purchase.

3 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

3 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCMK
  • Item #35719
  • Manufacturer Part #5311109003
4.6 out of 5 Customer Rating

3 x 2 in. FNPT 150# Reducing Black Malleable Iron Coupling

  • Fast #
  • Part #BRCMK
  • Item #35719
  • Manufacturer Part #5311109003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Coupling Type: Reducing
  • 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
3-11/16 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Coupling, Reducing
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291359781