This product requires certification to purchase.

3 x 2 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

3 x 2 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRMK
  • Item #1757537
  • Manufacturer Part #10007480
5 out of 5 Customer Rating

3 x 2 in. IPS x Butt Fusion 200# DR 11 Molded HDPE Reducer

  • Fast #
  • Part #PEI11BRMK
  • Item #1757537
  • Manufacturer Part #10007480
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
7-67/77 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-2513, ASTM D-3261
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes