This product requires certification to purchase.

3 x 2 in. MNPT x FNPT Global Brass Bushing

3 x 2 in. MNPT x FNPT Global Brass Bushing

  • Fast #
  • Part #IBRBMK
  • Item #502163
  • Manufacturer Part #X114-4832
5 out of 5 Customer Rating

3 x 2 in. MNPT x FNPT Global Brass Bushing

  • Fast #
  • Part #IBRBMK
  • Item #502163
  • Manufacturer Part #X114-4832
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material: brass
  • Import
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Hex Head
Material
Red Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.15
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B-62, ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
UPC
671404069933