3 x 2 in. Schedule 80 304L Stainless Steel Seamless Pipe
3 x 2 in. Schedule 80 304L Stainless Steel Seamless Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No