This product requires certification to purchase.

3 x 2 in. Socket Sch. 80 CPVC Bushing

3 x 2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #CP80SBMK
  • Item #88499
  • Manufacturer Part #059394
5 out of 5 Customer Rating

3 x 2 in. Socket Sch. 80 CPVC Bushing

  • Fast #
  • Part #CP80SBMK
  • Item #88499
  • Manufacturer Part #059394
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Xirtec reducer bushing Spig x soc
  • Manufacturer may vary by location
  • Material type: CPVC
  • Connection: Slip x slip
  • Schedule: 80
  • Extended life with low maintenance
  • Operating temperature range up to 200° F pressure
  • Lower installation costs, readily available, and easy to handle compared to alloys and lined steel
  • Excellent impact and chemical resistance
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2672, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
Application:
Chemical, Cooling Tower, Cooling Water, Pharmaceutical, Semiconductor, Waste, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
MPT
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454593947