This product requires certification to purchase.

3 x 2 in. Socket Schedule 80 CPVC Coupling

3 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829338C
  • Item #4465895
  • Manufacturer Part #829-338C
5 out of 5 Customer Rating

3 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829338C
  • Item #4465895
  • Manufacturer Part #829-338C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
4 in
Weight
0.78 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
054211172346