3 x 2 in. Spigot x Hub Cast Iron Reducer
3 x 2 in. Spigot x Hub Cast Iron Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 215 Pallet: 430-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system with great wall thickness and extremely high crush strength
- Manufactured from 100% recycled content
- Not intended for pressure use
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducer
- Material:
- Cast Iron
- Material Type:
- XH 143
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UPC:
- 611942024360