This product requires certification to purchase.

3 x 2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Nipple

3 x 2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Nipple

  • Fast #
  • Part #FBNTOEMK
  • Item #5133314
  • Manufacturer Part #BNTOEMK
5 out of 5 Customer Rating

3 x 2 in. Threaded Schedule 40 Domestic 316L Stainless Steel Nipple

  • Fast #
  • Part #FBNTOEMK
  • Item #5133314
  • Manufacturer Part #BNTOEMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple, Straight
Length:
2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Schedule Class:
40