3 X 2 No-Hub CI P Trap
3 X 2 No-Hub CI P Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A 888
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot x Spigot
- Length:
- 11 in
- NSF Certified:
- Yes
- UPC:
- 611942120307